This item is Discontinued.

This item is Discontinued.
KMG YTZ7S-1V 12V High Performance Motorcycle ATV Scooter Battery (Discontinued)
Mfr #
YTZ7S-1V
Zoro #
G704139676
UPC # 698056416885
Country of Origin China
Category Automotive Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTZ7S-1V
- Zoro #
- G704139676
- UPC #
- 698056416885
- Country of Origin
- China
Description
The kmg battery is maintenance-free, resists shock and vibration, and never needs re-filling. Advanced lead-calcium technology offers exceptional starting power. Ideal for motorcycles, scooters, atvs, snowmobiles, ride-on mowers and personal watercraft.
Features- High performance battery
- 100% maintenance free
- Holds voltage longer and need less charging in standby or storage mode
- Shock and vibration resistant
- Spill-proof design
- Factory activated pre-charged battery
- Smf OEM replacement maintenance free powersport motorcycle atv scooter snowmobile watercraft
- 1x Battery (YTZ7S)
- Battery Type Number: YTZ7S SMF (Sealed Maintenance Free)
- Battery Family: AGM Maintenance Free
- Voltage: 12 Volts
- Capacity: 6Ah
- C.C.A.: 120
- Dimension: 113 x 70 x 105 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.