This item is Discontinued.

Knaack Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft 36

This item is Discontinued.

Knaack

Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (Discontinued)

Mfr # 36
Zoro # G4298497
UPC # 783965001113
Country of Origin Mexico
Category Jobsite Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36
Zoro #
G4298497
UPC #
783965001113
Country of Origin
Mexico
Color
Tan
Material
Steel
Features
Corrosion-Resistant, Fully Arc-Welded Seams
Jobsite Box Product Grouping
Jobsite Chest
Locking System
Padlock
Use With Caster No.
Mfr. No. 695, 495
Number of Doors
0
Lid Type
Hinged
Jobsite Box Color Family
Tan
Gauge
16
Number of Shelves
0
Includes
(1) Recessed Lid Handle, (2) Recessed Side Handle
Number of Drawers
0
Item
Jobsite Box
Tool Storage Type Included
Jobsite Box
Storage Capacity
7.0 cu ft
Casters Included
No
Handle Type
Recessed
Body Finish
Powder Coated
Series
Jobmaster
Compatible Caster Manufacturer Model No.
495, 695
Jobsite Storage Type
Jobsite Box
Lid Style
Hinged
Includes Casters
Casters Not Included
Body Gauge
16 ga
Total Storage Capacity
7 cu ft
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included
Shell Material
Steel
Wire Color
Tan
Traction Material
Steel

Dimensions

Overall Width
36 in
Width
36 in
Depth
19 in
Height
21 1/2 in
Nominal Outside Height
16 in
Padlock Shackle Max. Dia.
3/8 in
Nominal Outside Depth
19 in
Nominal Outside Width
36 in
Overall Height
21 1/2 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
19 in
Overall Height with Lid Open
37 1/2 in
Fits Chest Size
Corrosion-Resistant, Fully Arc-Welded Seams

Description

The KNAACK - 36 is a Jobsite Chest, a robust and portable storage unit designed for construction or work sites. Constructed from heavy-duty 16-gauge steel, this chest provides durability and resistance to elements such as water and rust. It's part of the Jobmaster series, known for unique features tailored to different usage scenarios in construction projects. The chest does not include any shelves or drawers but offers a generous storage capacity of 7 cubic feet.
Key Features:
• Material: Made from durable steel.
• Gauge: Built with thick 16-gauge metal for increased strength.
• Storage Capacity: 7 cubic feet volume.
• Locking System: Equipped with a padlockable system to secure tools against unauthorized access.
• Includes Handles: Comes with one recessed lid handle and two recessed side handles for easy handling.
• Unique Features: Ergonomic lid design allows opening from three sides; constructed using fully arc-welded seams; heavy-duty piano hinge offers protection against break-ins; finished in powder-coat for superior durability and corrosion resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.