Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H

  • Mfr # 1010

  • Zoro # G6129541


product price:  $1,806.00
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Color
Tan
Material
Steel
Features
Deep Cover Lid Design for Added Tool Storage Chest Strength and Security; Integrated Recessed Lock Makes the Tool Box Chest Virtually Impervious to Drilling and Pry-In; Powder-Coat Finish for Superior Durability and Corrosion Resistance; Power Pass(R) Electrical Pass-Thru Grommet for Easy; Weatherproof Power Cord Access; Pre-Punched Skids Allow for Easy Installation of Optional Casters
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010
Zoro #
G6129541
UPC #
783965034685
Country of Origin
United States

Dimensions

Overall Width
66 in
Depth
30 in
Height
36 in
Nominal Outside Height
36 in
Nominal Outside Depth
30 in
Nominal Outside Width
66 in
Overall Height
36 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
Deep Cover Lid Design for Added Tool Storage Chest Strength and Security; Integrated Recessed Lock Makes the Tool Box Chest Virtually Impervious to Drilling and Pry-In; Powder-Coat Finish for Superior Durability and Corrosion Resistance; Power Pass(R) Electrical Pass-Thru Grommet for Easy; Weatherproof Power Cord Access; Pre-Punched Skids Allow for Easy Installation of Optional Casters
Locking System
Recessed Padlock
Configuration
3/8 Shackle, IV Recessed Lock Housing, (1) Recessed Lid
Number of Drawers
0
Tool Storage Type Included
Jobsite Box
Number of Doors
0
Number of Shelves
0
Includes
Recessed Lid Handle
Item
Jobsite Box
Handle Type
Recessed
Body Gauge
16 ga
Series
Monster Box
Compatible Caster Manufacturer Model No.
695
Total Storage Capacity
31 cu ft
Includes Casters
No
Lid Style
Hinged
Body Finish
Powder Coated
Jobsite Storage Type
Jobsite Box
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Access Holes for Electrical Cables, Corrosion-Resistant, Pre-Punched Skids, Handle Type Recessed, Includes Casters Casters Not Included, Jobsite Storage Type Jobsite Box, Lid Style Hinged, Locking System Recessed Padlock, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Doors 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.