This item is Discontinued.

Knaack Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H 129

This item is Discontinued.

Knaack

Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (Discontinued)

Mfr # 129
Zoro # G4094325
UPC # 783965000253
Country of Origin United States
Category Jobsite Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
129
Zoro #
G4094325
UPC #
783965000253
Country of Origin
United States

Dimensions

Overall Width
72 in
Width
72 in
Depth
24 in
Height
51 in
Padlock Shackle Max. Dia.
3/8 in
Nominal Outside Depth
24 in
Nominal Outside Height
51 in
Nominal Outside Width
72 in
Overall Height
51 in
Overall Depth
24 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
51 in

Details

Color
Tan
Material
Steel
Features
Foot Latch Pops Open Tool Cabinet Doors with One Push, Corrosion-Resistant, Pre-Punched Skids
Jobsite Box Product Grouping
Jobsite Cabinet
Locking System
Recessed Padlock
Casters Included
No
Handle Type
Recessed
Jobsite Box Color Family
Tan
Tool Storage Type Included
Jobsite Box
Includes
(2) Recessed Lid Handle, (2) Recessed Side Handle
Number of Shelves
3
Item
Jobsite Cabinet
Number of Drawers
0
Storage Capacity
48.0 cu ft
Gauge
16
Configuration
(1) Center Shelf, (4) Side Shelves
Use With Caster No.
Mfr. No. 695, 495
Number of Doors
2
Lid Style
Hinged
Compatible Caster Manufacturer Model No.
495, 695
Jobsite Storage Type
Jobsite Cabinet
Body Gauge
16 ga
Includes Casters
Casters Not Included
Total Storage Capacity
48 cu ft
Series
Jobmaster
Body Finish
Powder Coated
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The KNAACK 129 51 in x 72 in x 24 in Jobsite Storage Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This jobsite cabinet has a storage capacity of 48.0 cu ft, and it comes with center shelf and side shelves. It is made of 16 gauge steel that makes it both sturdy and durable. Its tan finish gives it a sleek look that goes well with any décor or work space. The 2 doors are designed to prevent accidental opening while you are working on the job site. The KNAACK 129 51 in x 72 in x 24 in Jobsite Storage Cabinet is the perfect companion for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.