This item is Discontinued.

Knaack Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H 119-02

This item is Discontinued.

Knaack

Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (Discontinued)

Mfr # 119-02
Zoro # G4403926
UPC # 783965039543
Country of Origin United States
Category Jobsite Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
119-02
Zoro #
G4403926
UPC #
783965039543
Country of Origin
United States

Dimensions

Overall Width
60 in
Width
60 in
Depth
44 in
Height
82 1/2 in
Nominal Outside Depth
44 in
Padlock Shackle Max. Dia.
3/8 in
Nominal Outside Width
60 in
Nominal Outside Height
83 in
Overall Height
83 in
Overall Height with Lid Open
85 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
44 in

Details

Color
Tan
Material
Steel
Features
patented Watchman(R) IV lock system with recessed lock housing for protection against theft
Locking System
Recessed Padlock
Jobsite Box Product Grouping
Jobsite Cabinets
Number of Shelves
6
Jobsite Box Color Family
Brown
Tool Storage Type Included
Jobsite Box
Number of Doors
2
Number of Drawers
0
Use With Caster No.
Mfr. No. 695
Configuration
(4) Shelves, (2) Doors
Lid Type
Hinged
Casters Included
No
Item
Jobsite Field Office
Handle Type
Recessed
Storage Capacity
120.7 cu ft
Gauge
16
Includes
(5) Recessed Lock Housing
Includes Casters
Casters Not Included
Total Storage Capacity
120.68 cu ft
Lid Style
Hinged
Compatible Caster Manufacturer Model No.
497, 695
Series
Field Station
Body Gauge
16 ga
Jobsite Storage Type
Jobsite Field Office
Body Finish
Powder Coated
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift

Description

The Knaack 119-02 is a robust jobsite field office made from sturdy steel, designed to provide ample storage and organization for your construction supplies. With dimensions of 60 in (W) x 44 in (D) x 82-1/2 in (H), this jobsite cabinet offers a storage capacity of 120.7 cu ft. The tan-colored unit features two doors and six shelves, providing plenty of space to store a variety of tools and materials. It does not include any drawers or casters, but it is compatible with Caster Manufacturer Model No.497 and 695.


Key features of the Knaack 119-02 include:


  • Patented Watchman(R) IV lock system with recessed lock housing: This feature provides added protection against theft.

  • Six shelves and two doors: These offer ample storage space for various tools and supplies.

  • Steel material: Offers durability to withstand tough jobsite conditions.

  • Hinged lid type: Allows easy access to stored items.

  • Padlockable, Recessed Locking System: Provides additional security for stored items.

  • No included casters: However, it's compatible with Caster Manufacturer Model No.497 and 695 for those who require mobility.

  • Gloss body finish: Gives the unit a sleek look while also offering some resistance against wear and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.