This item is Discontinued.

Knaack Mobile Cabinet Bench, Steel, 46-1/4"W, 25"D 49

This item is Discontinued.

Knaack

Mobile Cabinet Bench, Steel, 46-1/4"W, 25"D (Discontinued)

Mfr # 49
Zoro # G4009966
UPC # 783965001373
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49
Zoro #
G4009966
UPC #
783965001373
Country of Origin
United States

Dimensions

Width
46 1/4 in
Depth
25 in
Height
37 1/2 in
Top Thickness
7 ga
Caster Dia.
6 in
Drawer Depth
(1) 1 in, (1) 6 in, (3) 1 in, (4) 2 1/2 in
Overall Height
37 1/2 in
Overall Depth
25 in
Overall Width
46 1/4 in
Wheel Diameter
6 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
No. of Drawers
8
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Color
Tan
Gauge
12
Item
Cabinet Workbench
Handle Included
Yes
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers per Cabinet
8
Number of Drawers
8
Includes
(2) Grab On Door
Number of Shelves
1
Overall Load Capacity
1,000 lb
Frame Metal Material Gauge
16 ga
Number of Outlets
0
ESD Safe
No
Number of Knockouts
0
Included Components
Handle on Side, Lower Shelf
Number of Cabinets
1
Assembly
Partially Assembled
Frame Material
Steel
Portability
Casters
Caster Mount Type
Bracket
Top Metal Material Gauge
12 ga
Maximum Drawer Load Capacity
100 lb
Number of Storage Sides
2
Frame Material Finish
Powder Coated
Foot Type
Caster
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant
Top Material Finish
Powder Coated
Door Type
Standard/Hinged
Lock Type
Padlockable
Top Material
Steel

Description

Cabinet Workbench, Top Material Steel, Color Tan, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 8, Number of Shelves 1, Overall Depth 25 in, Overall Height 37 1/2 in, Overall Load Capacity 1,000 lb, Overall Width 46 1/4 in, Top Metal Material Gauge 12 ga, Included Components Handle on Side, Lower Shelf, Assembly Partially Assembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.