16 in. L Steel Full Extension Drawer Slide 2 pk
- Mfr # 8450FMRP16
- Zoro # G4625561
product price:
$
28.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8450FMRP16
- Zoro #
- G4625561
- UPC #
- 29274354244
- Country of Origin
- United States
Description
Class drawer slide with best-in-class soft-close module features patented Force Management Technology that delivers the lowest opening pull force while ensuring effective dampening closure that eliminates drawer slamming. Full extension drawer slide has a traditional and 32 mm hole patterns that support industry standards. Features an unhanded design with lever disconnect for easy drawer removal. Recommended for drawers up to 24" wide.
- • Features a 100 lbs. load rating class
- • Designed for desk and credenza box drawers, cabinetry and mill work
- • Durable steel construction for years of use
- • Slides smoothly on ball-bearing rollers
- • Slide clearance of 0.5 inch
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.