Shop KNAPE & VOGT
Create Account
18 in. L Steel Self Close Drawer Slide 2 pk
- Mfr # 1805HWH450
- Zoro # G2718454
product price:
$
13.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1805HWH450
- Zoro #
- G2718454
- UPC #
- 29274179519
- Country of Origin
- China
Description
Class, 3/4 extension epoxy-coated roller slide features a self-close design to hold drawer in a closed position, a 32 mm hole pattern and lift-out disconnect for easy removal from the cabinet. Recommended for drawers up to 18 inch wide. Poly bag includes one pair with screws, taped pair includes one pair and no screws.
- • Euro style self closing drawer slide is designed to mount under the edge of the drawer side and will face frame and 32 mm frameless cabinets
- • Epoxy coating for smooth and quiet action
- • Adaptable to face frame or 32 mm mounting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.