Shop KNAPE & VOGT
Create Account
180 WH 14 14 in. White Shelf Bracket - pack of 10
- Mfr # 5303359
- Zoro # G303939509
product price:Â
$
51.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5303359
- Zoro #
- G303939509
- UPC #
- 29274054793
- Country of Origin
- China
Description
Features
- Material: Steel
- Bracket Type: Regular-Duty
- Product Type: Shelf Bracket
- Gauge: 16 Ga.
- Capacity: 320 lb.
- Color: White
- Application: Adjustable shelving hardware that made KV famous Offers the widest range of color
- Screws Included: No
- Number in Package: 1
- Adjustable Intervals: 1 in.
- Mount Type: Wall Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.