Shop KNAPE & VOGT
Create Account
80 80 TI 72 Shelf Standard, 320 lb, 16 ga Thick Material, 5/8 in W, 72 in H, Steel
- Mfr # 80TI72
- Zoro # G025007906
product price:Â
$
9.69
/ea
Sold in multiples of 10 for
$96.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80TI72
- Zoro #
- G025007906
- UPC #
- 29274269975
- Country of Origin
- United States
Description
For use with the 180 series brackets. Standards can be mounted to nearly any type of wall. Reinforced brackets lock into slotted standard for strong, secure weight bearing support. Fully adjustable 1 in increments. 16 ga steel construction. Dimensions of 5/8 in W x 13/32 in H x selected length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.