Shop KNAPE & VOGT
Create Account
82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10
- Mfr # 192436
- Zoro # G904015589
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192436
- Zoro #
- G904015589
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Color - White.
- Dual Track Shelf Standard.
- Heavy Duty Steel.
- Ideal For Decorative.
- Utility Or Filtering Applications.
- 1 in. Width.
- Slotted For 1-1/4 in. Adjustments Stronger.
- Double Slotted Standards.
- For Use With Only The 182 Series Brackets & #82 Wood Screws.
- 14 Gauge Steel.
- Can Hold Up To 450 lbs. Per Pair.
- Size - 48 in.
- Pack of 10.
- Dimension - 48 x 1 x 0.63 in.
- Item Weight - 2.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.