Black Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb

  • Mfr # 180 BLK 8
  • Zoro # G805313548
product price: 
$
2.79
/ea
Sold in multiples of 10 for $27.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
180 BLK 8
Zoro #
G805313548
UPC #
29274151805
Country of Origin
United States

Description

This 8 inch bracket features a shelf retaining lip and a spring clip for stability and friction lock. Holds up to 320 lbs. per pair when properly installed. Two locking teeth easily lock into wall standard. For use with the 80 series standards. Black finish.


  • • A perfect blend of strength and beauty in wide selection of both size and finishes
  • • Brushed plated steel and painted finishes provide finished looks for both decorator and utility applications
  • • Back clip feature assures firm square hold and perfect shelf alignment
  • • Black
  • • 8"
  • •

Ratings & reviews