This item is Discontinued.

This item is Discontinued.
Knape & Vogt Kv0750 1 96 1-.06In.X96 Rod; Regular Duty - Chrome (Discontinued)
Mfr #
KV0750 1 96
Zoro #
G204133761
UPC # 747925239923
Country of Origin China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV0750 1 96
- Zoro #
- G204133761
- UPC #
- 747925239923
- Country of Origin
- China
Description
For closet or other storage applications requiring round closet rods.
Wall Thickness: 0.075".
Double-plated nish.
Outside Diameter: 1-1/16".
Inside Diameter: 29/32".
Size.
Wall Thickness: 0.075".
Lengths: 96".
Color: Chrome.
Size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.