This item is Discontinued.

This item is Discontinued.
Knape & Vogt Kv0880 Chr 96 96 In. Heavy-Duty Oval Tubing - Chrome (Discontinued)
Mfr #
KV0880 CHR 96
Zoro #
G903993123
UPC # 747925240080
Country of Origin China
Category Closet Storage Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV0880 CHR 96
- Zoro #
- G903993123
- UPC #
- 747925240080
- Country of Origin
- China
Description
For closet or other storage applications requiring a suspended rod for hanging items.
Outside Dimensions: 1-3/16"H x 19/32"W.
Inside Dimensions: 1-3/32"H x 1/2"W.
Wall Thickness: 1.2mm.
Welded seam.
Size: 96".
Color: Chrome.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.