This item is Discontinued.

This item is Discontinued.
Knape & Vogt Kv5710 Sp Blk Keyboard Trays - Black (Discontinued)
Mfr #
KV5710 SP BLK
Zoro #
G403993371
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV5710 SP BLK
- Zoro #
- G403993371
- UPC #
- -
- Country of Origin
- China
Description
Brackets Mount In Outboard Position Under Work Surface for Application Widths 24" or Greater, and In The Inboard Position for Widths Less Than 24".
Precision Steel Ball Bearing Slide Assembly.
Size: 21-3/4" x 18" Tray Size.
Height: 5710 Adjustable - 7 Positions From 2-19/32" To 4-1/4".
Clearance: Fits 24" Wide Knee Space Under Desk or Other Work Surface.
Integral, adjustable wrist rest.
Adjustable drop height.
Friction latch in open position.
Mouse tray opens to either left or right side.
Color: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.