This item is Discontinued.

This item is Discontinued.
Knape & Vogt Kv8080 Hkezl Eb Inset Door Thickness .75 In. Hinge Pack Overlay - Ebony Black (Discontinued)
Mfr #
KV8080 HKEZL EB
Zoro #
G204085473
UPC # 747925241469
Country of Origin China
Category Keyed Pocket & Sliding Door Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8080 HKEZL EB
- Zoro #
- G204085473
- UPC #
- 747925241469
- Country of Origin
- China
Description
Designed for use on pocket doors weighing up to 30 pounds with a maximum door height of 42" and width of 24". One set required per door.
Mounting: Side.
Action: Ball Bearing Movement.
Type: Overlay Hinge.
Standard: 1-23/32".
Salice: 1-7/8".
Hinge Kit (K): 2 Hinges per Kit, 10 Kits per Carton.
Hinge Pack (P): 40 Hinges per Carton.
Hinge Cup Size: 40mm.
Door Thickness: 3/4" Overlay.
Color: Ebony Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.