This item is Discontinued.

Knape & Vogt Knape & Vogt KV8090 B48 EB 48 in. D-Shaped Pinion Shaft; Black KV8090 B48 EB

This item is Discontinued.

Knape & Vogt

Knape & Vogt KV8090 B48 EB 48 in. D-Shaped Pinion Shaft; Black (Discontinued)

Mfr # KV8090 B48 EB
Zoro # G504084763
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV8090 B48 EB
Zoro #
G504084763
UPC #
-
Country of Origin
China

Description

Features
  • Easy to install
  • Up to 75 door
  • Precision steel ball bearings
  • 3 way adjustable hinges
  • Dual rack and pinion design greatly reduces door sag
  • Door thickness and hinge closing type are dependent on which hinge pack is ordered
  • Click on the installation tab to view product instructions
  • Door concealment can be found in chart 1 of instructions
Specifications
  • Color: Black
  • Size: 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.