This item is Discontinued.

This item is Discontinued.
Knape & Vogt Kv8091 P26 Eb 26 In. Heavy Duty Rack And Pinion .75 Overlay Pocket Door Slide - Black (Discontinued)
Mfr #
KV8091 P26 EB
Zoro #
G304085748
Country of Origin China
Category TV Stands & Entertainment Centers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8091 P26 EB
- Zoro #
- G304085748
- UPC #
- -
- Country of Origin
- China
Description
KV8091 4X4 extra heavy duty pivoting pocket door slides for large entertainment centers that require interior shelving. Requires a pocket partition. Will work for full 3/4" overlay.
3/4" Overlay Maximum.
75lb. Class rated for heavy duty applications.
Precision steel ball bearings.
Maximum door dimensions: 72" H x 26" W.
Three-way adjustable isometric door hinge.
Ebony black with lacquer top coat and zinc chromate electroplated slide.
Dual hinge spacing for stability.
Hinge hole bore is 40mm.
Maximum door thickness 1-1/4".
Meets ANSI performance standards.
One KV8091 34M hardware pack required to hang one door.
Type: Pivot Door Slides.
Style: Left/right handed.
Related Products: KV8092,KV8080L,KV8070L.
Accessories: CMT317.400.11,CPF 2.
Required Accessories KV8090 B36 EB,KV8090 B48 EB,KV8090 B72 EB.
Required Accessories Text One hardware pack, one slide pack and one pinion shaft required per door.
Screws Included: Yes.
Hinge Action: Self closing.
Size: 26".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.