This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8150 P18 18 In. Variable Height Keyboard Slide 75Lb. - Anochrome KV8150 P18

This item is Discontinued.

Knape & Vogt

Knape & Vogt Kv8150 P18 18 In. Variable Height Keyboard Slide 75Lb. - Anochrome (Discontinued)

Mfr # KV8150 P18
Zoro # G904064174
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8150 P18
Zoro #
G904064174
UPC #
-
Country of Origin
China

Description

  • Medium duty.
  • 3/4 Extension slide for drop-mounted keyboards.
  • Cabinet members mount to underside of desk or table top.
  • Drawer members mount to keyboard tray.
  • Mounting brackets adjust from 2-11/32" to 3-11/16" and are reversible.
  • Positive Lock Out Feature.
  • Tray not Included.
    Specification.
  • Type: Keyboard slides.
  • Color: Anochrome.
  • Load Rating: 75 lbs.
  • Related Products: WW7915S, WW7351D, WWC730, KVEM1SBB.
  • Screws Included: Yes.
  • Hold Out: No.
  • Size: 18".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.