This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8414 B12 12 In. Full Extension Drawer Slide With Hold-Out - Bright Zinc KV8414 B12

This item is Discontinued.

Knape & Vogt

Knape & Vogt Kv8414 B12 12 In. Full Extension Drawer Slide With Hold-Out - Bright Zinc (Discontinued)

Mfr # KV8414 B12
Zoro # G104063977
UPC # 747925257200
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8414 B12
Zoro #
G104063977
UPC #
747925257200
Country of Origin
China

Description

  • Load Rating: 100#.
  • Side Clearance: 1/2" + 1/32" - 0.
  • Mounting: Side for frame and frameless.
  • Side Height: 1-13/16".
  • Progressive, telescopic movement on precision steel ball bearings.
  • Full 32mm hole pattern with direct access mounting and adjustment.
  • Lever disconnect for easy drawer removal; ball retainer latch and ramps for easy drawer insertion.
  • Drawer adjustment without removal.
  • Flexible mounting tabs self-adjust to side clearance.
  • Metal ball retainer holds three bearings per inch of race for smooth and quiet motion.
  • Polymer stop cushions.
  • Non-handed.
  • Color: Bright Zinc.
  • Size: 12".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.