This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8525 P18 18 Inch Overtravel 175 Lb. Drawer Slides For Supporting Lateral Files Up To 36 In. Wide - Anochrome KV8525 P18

This item is Discontinued.

Knape & Vogt

Knape & Vogt Kv8525 P18 18 Inch Overtravel 175 Lb. Drawer Slides For Supporting Lateral Files Up To 36 In. Wide - Anochrome (Discontinued)

Mfr # KV8525 P18
Zoro # G904084899
UPC # 747925258207
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8525 P18
Zoro #
G904084899
UPC #
747925258207
Country of Origin
China

Description

  • Ideal for 36" Lateral Files.
  • Progressive Full Extension.
  • Load rating: 175lbs.
  • Side Mounted -1/2" plus 1/32" minus 0 each side.
  • Material: Electro zinc-plated and lacquered cold rolled steel.
  • Action: Heavy duty progressive full extension on precision steel ball bearings per inch of race.
  • 32mm Hole pattern for system mounting.
  • Factory attached drawer release clips with non-handed quick disconnect drawer members.
  • Hold-in feature to prevent bounce back.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Style: Left/right handed.
  • Closing Action: Stay close.
  • Height: 3-51/64".
  • Extension: Ffull+ 1-1/2" overtravel.
  • Related Products: KV8505, KV8520.
  • Accessories: KTNZ03, B295.4000, BZRM.
  • Screws Included: Yes.
  • Side Clearance: 1/2".
  • Size: 18".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.