This item is Discontinued.

This item is Discontinued.
Knape & Vogt KVMUVHDAB 21 21 in. Soft Close Slide - 120 lbs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVMUVHDAB 21
- Zoro #
- G003961886
- UPC #
- -
- Country of Origin
- China
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Class full extension drawer slide with an integrated soft-close module that delivers smoother
- Quieter-than-ever operation
- Size: 21 in.
- Finish: Zinc
- Slide Clearance: 1/2" to 5/8 in.
- Weight: 120 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.