This item is Discontinued.

This item is Discontinued.
Knape & Vogt Kvpb75 1 96 1-.06In.X96 In. Economy Tubing - Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB75 1 96
- Zoro #
- G604132166
- UPC #
- -
- Country of Origin
- China
Description
KV economy 1-1/16" diameter chrome closet rod. Center supports recommended for spans over 48". See support flanges and center support below.
Wall Thickness 5/64" ( .075").
Use center supports for spans over 48".
Type: Closet Rod.
Color: Chrome.
Application: Hanging Clothes Storage.
Related Products: KV0750 1, KV0880 CHR.
Accessories: KV closet rod flanges, kv0760 ano, kv0632 chr.
Size: 1-1/16" x 96".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.