Kv0206 Wh 12 12X8 Folding L-Bracket - White
- Mfr # KV0206 WH 12
- Zoro # G204133754
product price:Â
$
57.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV0206 WH 12
- Zoro #
- G204133754
- UPC #
- -
- Country of Origin
- China
Description
Heavy-duty storage and work surface applications where limitations and/or ? exibility in space is critical (Retail/grocery stores, warehouses, industrial, garages, maintenance storage, of? ce/residential storage).ential storage).
These sturdy folding L-brackets allow you to create a worksurface that can be quickly folded out of the way when no longer needed. The KV 206 bracket's convenient one-hand release mechanism makes the bracket easy-to-open, close, or adjust without the danger of getting hands caught in a folding crossbar.
Brackets can be mounted to any type of wall.
Adjustable to 4 positions: 90o, 80o, 70o, and 0o (closed position).
Dimensions: 12" (300mm): (11.81") deep x 200mm (7.87") high.
Width: 12" (300mm): 15mm (0.59").
Durable zinc-coated steel construction with.
Spring-loaded release lever.
Exceeds BHMA static load testing requirements.
Size: 12".
Color: White.
These sturdy folding L-brackets allow you to create a worksurface that can be quickly folded out of the way when no longer needed. The KV 206 bracket's convenient one-hand release mechanism makes the bracket easy-to-open, close, or adjust without the danger of getting hands caught in a folding crossbar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.