Kv1300 P26 26 In. Side Bottom Mount

  • Mfr # KV1300 P26
  • Zoro # G004027697
product price: 
$
47.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV1300 P26
Zoro #
G004027697
UPC #
-
Country of Origin
China

Description

  • Moderately priced slide for quality home and kitchen cabinets.
  • Load Bearing: 75 lbs (based on 20" size in normal usage).
  • Side Height: 3".
  • Side Clearance: 1/2".
  • Mounting: Side.
  • Positive stop, stay-close design, lever release.
  • Ball bearing nylon rollers.
  • Almond.
  • Size: 26".
  • Color: Zinc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.