Shop KNAPE & VOGT
Create Account
Kv2413 72 72 In. X .13 In. Plastic Track - Tan
- Mfr # KV2413 72
- Zoro # G804133987
product price:Â
$
84.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV2413 72
- Zoro #
- G804133987
- UPC #
- -
- Country of Origin
- China
Description
Provides a smooth, durable track system for sliding wood doors.
Installs quickly and easily with nails or glue.
Allows door to slide quietly and easily.
Can be mounted on surface or recessed.
.
Size: 19/32" W x 9/32" H.
Lengths: 72".
Composition and Materials: Plastic.
Color: Tan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.