Shop KNAPE & VOGT
Create Account
Kv6505 B18 18 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc
- Mfr # KV6505 B18
- Zoro # G304085403
product price:Â
$
55.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV6505 B18
- Zoro #
- G304085403
- UPC #
- 747925240707
- Country of Origin
- China
Description
The Knape and Vogt 6505 Over-travel Drawer Slide with QD Rail is designed for use in desk drawers, credenzas, store fixtures, and hotel or institutional furniture. The KV 6505 features
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Mounting: Side.
Action: Telescopic Movement On Ball Bearings.
Load Rating: 125-Pound Class.
Height: 2-19/32" (Includes Quick Disconnect Rail).
Clearance: 1/2" plus 1/32" minus 0" each side.
1" overtravel for easy acce.
Closed position hold-in det.
Quick disconnect rail.
Size: 18".
Color: Zinc.
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.