Shop KNAPE & VOGT
Create Account
Kv6505 B22 22 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc
Mfr # KV6505 B22
Zoro # G004085086
product price:Â
$
66.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV6505 B22
- Zoro #
- G004085086
- UPC #
- 747925240721
- Country of Origin
- China
Description
The Knape and Vogt 6505 Over-travel Drawer Slide with QD Rail is designed for use in desk drawers, credenzas, store fixtures, and hotel or institutional furniture. The KV 6505 features
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Mounting: Side.
Action: Telescopic Movement On Ball Bearings.
Load Rating: 125-Pound Class.
Height: 2-19/32" (Includes Quick Disconnect Rail).
Clearance: 1/2" plus 1/32" minus 0" each side.
1" overtravel for easy acce.
Closed position hold-in det.
Quick disconnect rail.
Size: 22".
Color: Zinc.
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov