Shop KNAPE & VOGT
Create Account
Kv8000 P22 22 In. Over-Travel Undermount Pantry Slide - Anochrome
- Mfr # KV8000 P22
- Zoro # G004085291
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8000 P22
- Zoro #
- G004085291
- UPC #
- 747925240943
- Country of Origin
- China
Description
KV8000 precision ball-bearing 130 lb class undermount slide. Features removable mounting flanges for easy installation. Perfect for anywhere a pullout shelf is needed.
Mounting: Bottom.
Action: Telescopic Movement On Ball Bearings.
Load Rating: 130-Pound Class.
Height: 1 54".
Clearance: 3/4" (Slide Only), 2-1/4" (with Brackets).
Removable mounting brackets.
Hold-in detent.
Key-hole style mounting holes.
Size: 22".
Color: AnoChrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.