Shop KNAPE & VOGT
Create Account
Kv8050Pez 20 20 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome
- Mfr # KV8050PEZ 20
- Zoro # G704085546
product price:Â
$
68.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8050PEZ 20
- Zoro #
- G704085546
- UPC #
- -
- Country of Origin
- China
Description
KV8050PEZ "UP and Under" inset flipper slide. Doors lift up and slide back under the cabinet top. Perfect for upper wall cabinets.
Mounting: Inside Sidewall.
Action: Ball Bearing Movement.
Load Rating: 20-Pound Class.
Clearance: 1-5/16" Minimum.
One piece, non-marring roller.
Permanently staked hinge pins.
Size: 20".
Color: AnoChrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.