Shop KNAPE & VOGT
Create Account
Kv8086 Hkezx Eb Hinger Pack Self Close Inset 1-.25 In. Extra Thick Door - Anochrome
- Mfr # KV8086 HKEZX EB
- Zoro # G704085805
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8086 HKEZX EB
- Zoro #
- G704085805
- UPC #
- 747925241506
- Country of Origin
- China
Description
Designed for use on pocket doors weighing up to 30 pounds with a maximum door height of 42" and width of 24". One set required per door.
Mounting: Side.
Action: Ball Bearing Movement.
Type: Thick Door Hinge.
Standard: 2-3/32".
Hinge Kit (K): 2 Hinges per Kit, 10 Kits per Carton.
Hinge Pack (P): 40 Hinges per Carton.
Hinge Cup Size: 40mm.
Door Thickness: 1-1/4".
Color: Ebony Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.