Shop KNAPE & VOGT

Kv8250 P12 12 In. Variable Height Pencil Drawer Slide - Anochrome

  • Mfr # KV8250 P12
  • Zoro # G604134078

product price: 
$
58.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8250 P12
Zoro #
G604134078
UPC #
-
Country of Origin
China

Description

  • Mounting brackets adjust from 2-11/32" to 3-11/16".
  • Cabinet members mount to underside of desk or table.
  • 3/4 Extension slide for drop-mounted pencil drawer applications.
  • Drawer members mount to pencil drawer.
  • 75lbs Class load rating.
  • Reversible mounting bracket.
  • No lockout feature.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Style: Left/right handed.
  • Closing Action: Stay close.
  • Related Products: CPF Drawers and inserts, KV8150, WW4461D.
  • Screws Included: Yes.
  • Mounting Type: Top mount.
  • Size: 12".
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.