Kv8400 B26 26 In. Full Extension Precision Drawer Slide - Anochrome

  • Mfr # KV8400 B26
  • Zoro # G304134187
product price: 
$
44.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8400 B26
Zoro #
G304134187
UPC #
747925256449
Country of Origin
China

Description

  • 100# Load Rating.
  • Side mounted.
  • Slide height: 1-13/16".
  • Side clearance: 1/2" + 1/32" - 0.
  • Steel ball bearing(Three bearings per inch of race).
  • Exceptionally smooth and quiet. A very high quality slide.
  • Full 32mm hole pattern.
  • Non-handed.
  • Easy lever disconnect.
    Specification.
  • Type: Ball Bearing Slide.
  • Application: 32mm Hole pattern.
  • Style: Non-handed.
  • Load Rating: 100 lbs.
  • Closing Action: Stay close.
  • Height: 1-13/16".
  • Extension: Full.
  • Related Products: KVTT100, KV8450, KV8417, KV8405.
  • Accessories: KV8400 Mounting Brackets, KTNZ03, KTNZ03 B.
  • Color: Anochrome.
  • Screws Included: Yes.
  • Mounting Type: Side.
  • Side Clearance: 1/2".
  • Size: 26".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews