Kv8400 Brv12 12 In. Rv Stay-Close 100Lb Drawer Slide - Anochrome
- Mfr # KV8400 BRV12
- Zoro # G703993118
product price:Â
$
50.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8400 BRV12
- Zoro #
- G703993118
- UPC #
- -
- Country of Origin
- China
Description
KV8400 RV precision ball-bearing full-extension "stay-close" drawer slide. Drawers stay closed while in motion or on an incline. Perfect for vehicles or carts.
Mounting: Slide.
Side clearance: .532" + .032" - 0" each side.
Height: 1-13/16".
Non-handed.
32mm and traditional hole pattern.
Three ball bearings per inch and polymer stop cushions for smooth quiet operation.
Same as KV8400 except for integraintegrated spring module helps keep drawer closed and contents in closed position while a vehicle or cart is in motion or an on incline.
Specification.
Type: Ball Bearing Slide.
Color: Anochrome.
Application: 32mm Hole pattern.
Style: Non-handed.
Load Rating: 100 lbs.
Closing Action: Stay close.
Height: 1-13/16".
Extension: Full.
Accessories: KTNZ03,KTNZ03 B,B295.4000.
Screws Included: Yes.
Side Clearance: 1/2".
Color: Anochrome.
Size: 12".
Specification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.