Kv8405 B18 Eb 18 In. Full Extension With Overtravel Ball Bearing Slide - Black
- Mfr # KV8405 B18 EB
- Zoro # G103992919
product price:Â
$
44.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8405 B18 EB
- Zoro #
- G103992919
- UPC #
- 747925256814
- Country of Origin
- China
Description
KV8400 precision ball-bearing drawer slides with overtravel are non-handed with an easy disconnect.
Side height: 1-13/16".
Side clearance: 1/2" + 1/32" - 0.
Full extension plus 1" overtravel.
Steel ball bearing (Three bearings per inch of race. Exceptionally smooth and quiet. A very high quality slide!.
Full 32mm hole pattern.
Non-handed.
Easy disconnect.
Specification.
Type: Ball Bearing Slide.
Application: 32mm hole pattern.
Style: Non-handed.
Load Rating: 100 lbs.
Closing Action: Stay close.
Height: 1-13/16".
Extension: Full extension with 1" overtravel.
Related Products: KV8400, KV8455, KV8419.
Accessories: KV8400 Mounting Brackets, KTNZ03, KTNZ03 B.
Screws Included: Yes.
Mounting Type: Side.
Side Clearance: 1/2".
Color: Black.
Size: 18".
Specification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.