Shop KNAPE & VOGT

Kv8414 B10 10 In. Full Extension Drawer Slide With Hold-Out - Bright Zinc

  • Mfr # KV8414 B10
  • Zoro # G504063997

product price: 
$
47.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV8414 B10
Zoro #
G504063997
UPC #
747925257125
Country of Origin
China

Description

  • Load Rating: 100#.
  • Side Clearance: 1/2" + 1/32" - 0.
  • Mounting: Side for frame and frameless.
  • Side Height: 1-13/16".
  • Progressive, telescopic movement on precision steel ball bearings.
  • Full 32mm hole pattern with direct access mounting and adjustment.
  • Lever disconnect for easy drawer removal; ball retainer latch and ramps for easy drawer insertion.
  • Drawer adjustment without removal.
  • Flexible mounting tabs self-adjust to side clearance.
  • Metal ball retainer holds three bearings per inch of race for smooth and quiet motion.
  • Polymer stop cushions.
  • Non-handed.
  • Color: Bright Zinc.
  • Size: 10".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.