Kv8450Fm B16 Ano 16 In. Soft-Close Full Extension Drawer Slides - Anochrome

  • Mfr # KV8450FM B16 ANO
  • Zoro # G904085919
product price: 
$
63.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8450FM B16 ANO
Zoro #
G904085919
UPC #
-
Country of Origin
China

Description

  • Soft close from KV with new low opening pull force.
  • Spring loaded self-closing with soft close.
  • Full extension.
  • Load Rating: 100#.
  • Side Clearance: 1/2" + 1/32" - 0.
  • Mounting: Side for frame and frameless.
  • Side Height: 1-13/16".
  • Full 32 hole pattern.
  • Lever disconnect for easy drawer removal.
  • Steel ball bearing. (Three bearings per inch of race.).
  • Ball retainer latch and ramps for easy drawer insertion.
  • Non-handed.
  • Drawer member setback minimum 1/8" from back of drawer front.
  • 12" Slide extends 10-1/2".
    Specification.
  • Type: Ball Bearing Slide.
  • Closing Action: Soft close.
  • Related Products: KV8400,KV8417,KV8455,KVTT100.
  • Accessories: KV8400 Mounting Brackets, KTNZ03, KTNZ03 B.
  • Screws Included: Yes.
  • Color: Anochrome.
  • Size: 16".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.