Shop KNAPE & VOGT
Create Account
KV8650FMB 28 28 in. 150 lbs Force Management Heavy-Duty Soft-Close Full Extension Drawer Slide
- Mfr # KV8650FMB 28
- Zoro # G303961906
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV8650FMB 28
- Zoro #
- G303961906
- UPC #
- -
- Country of Origin
- China
Description
The 8650FM Soft-Close Full Extension Drawer Slide is designed to accommodate wider and heavier drawers for today challenging applications in the commercial, residential and education markets. This slide has a shorter profile vs. traditional lateral file slides and features a lever disconnect.
Features- 150 lbs class rated for heavy duty applications - side mount only
- 32mm and traditional hole pattern
- Non handed
- Full extension slide
- For wide drawers up to 36" wide
- Exceeds BIFMA standards
- Butterfly lever disconnect
- Finish: Zinc
- Size: 28 in.
- Capacity: 150 lbs
- Side Height: 1.98 in.
- Side Clearance: 0.51 in.
- Mounting: Side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.