Shop KNAPE & VOGT

Kv8900 B22 22 In. Extra Heavy Duty 500 Lb. Full Extension Slide - Anochrome

  • Mfr # KV8900 B22
  • Zoro # G204084544

product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV8900 B22
Zoro #
G204084544
UPC #
747925258306
Country of Origin
China

Description

  • Load rating: 500#.
  • Telescopic precision full extension slide.
  • Cushioned in and out stops.
  • Chromated steel.
  • Runner and ball race form a single non-detachable unit.
  • Smooth action and high side stability.
  • Ball spacers made of noise-absorbing plastic with hardened steel balls.
  • Note: The slide must be fixed to the cabinet by screw fasteners in every available hole.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Application: Extra heavy duty.
  • Style: Non-handed.
  • Load Rating: 500 lbs.
  • Height: 3".
  • Installation: KV8900.pdf.
  • Screws Included: Yes.
  • Mounting Type: Side.
  • Side Clearance: 3/4".
  • Size: 22".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.