This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8520 P20 20 In. Full Extension 175 Lb. Drawer Slides For Up To 42 In. Lateral Files - Anochrome KV8520 P20

This item is Discontinued.

Knape & Vogt

Knape & Vogt Kv8520 P20 20 In. Full Extension 175 Lb. Drawer Slides For Up To 42 In. Lateral Files - Anochrome (Discontinued)

Mfr # KV8520 P20
Zoro # G604132517
UPC # 747925258023
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8520 P20
Zoro #
G604132517
UPC #
747925258023
Country of Origin
China

Description

  • Ideal for 42" Lateral Files.
  • Progressive Full Extension.
  • Load rating: 175lbs.
  • Side Mounted: 1/2" plus 1/32" minus 0 each side.
  • Material: Electro zinc-plated and lacquered cold rolled steel.
  • Action: Heavy duty progressive full extension on precision steel ball bearing. 3 ball bearings per inch of race.
  • 32mm Hole pattern for system mounting.
  • Factory attached drawer release clips with non-handed quick disconnect drawer members.
  • Hold-in feature to prevent bounce back.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Style: Left/right handed.
  • Closing Action: Stay close.
  • Height: 3-51/64".
  • Extension: Full.
  • Related Products: KV8505, KV8525.
  • Accessories: KTNZ03, B295.4000, BZRM.
  • Screws Included: Yes.
  • Side Clearance: 1/2".
  • Size: 20".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.