Mfg RP-0045-WT Shelf & Rod Bracket White

  • Mfr # 6857510
  • Zoro # G203939470
product price: 
$
35.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6857510
Zoro #
G203939470
UPC #
-
Country of Origin
United States

Description

Features
  • For 11 - 18 in. Deep shelves
  • Rods up to 1-3/8 in. Diameter.
  • Slide thru and snap-in pole features.
  • Finish- white
  • Dimension - 14.5 x 11.62 x 11.3 in.
  • Item weight - 0.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews