Shop KNAPE & VOGT
Create Account
Mfg RP-0495-WT Shelf & Rod Bracket White
- Mfr # 6857718
- Zoro # G403939447
product price:Â
$
34.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6857718
- Zoro #
- G403939447
- UPC #
- -
- Country of Origin
- China
Description
Features
- Heavy duty shelf & rod bracket
- Closet hardware
- Includes snap in pole support
- Holds 500 lbs. Per bracket.
- Dimension - 13.5 x 11.25 x 8.63 in.
- Item weight - 1.588 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.