TT100RP 450 18 in. Zinc; Heavy Duty Draw Slide
- Mfr # 197763
- Zoro # G403961967
product price:Â
$
35.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 197763
- Zoro #
- G403961967
- UPC #
- -
- Country of Origin
- China
Description
Features
- Heavy Duty Drawer Slide, 450 mm 17.72 in.
- 100 lbs. Class
- Full Extension
- Side Mount
- 1 Pair Per Retail Pack With Screws Included
- Ball Bearing Construction Delivers A Smooth Operation & A Positive Stop Bumper Provides An Anti-Rebound Feature
- Contains 1 Pair With Screws.
- Size - 18 in.
- Finish - Zinc
- Dimension - 18.25 x 1.88 x 1.06 in.
- Item Weight - 3.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.