White Steel Heavy Duty Shelf Bracket 23 Ga. 48 in. L 250 lb

  • Mfr # PK255 WH 48
  • Zoro # G907370173
product price: 
$
3.65
/ea
Sold in multiples of 20 for $73.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PK255 WH 48
Zoro #
G907370173
UPC #
29274007942
Country of Origin
United States

Description

Shelf standards for built-in shelving or bookcases white size 48 inch shelf standards for built-in shelving or bookcases white size 48 inch 4 foot x 5/8 inch, white pilaster strip standard, for built in or bookcase applications, adjustable on 1/2 inch centers, use with 255 series supports. Pilasters for built-in shelving and book case applications. Adjustable on 1/2 inch centers. 19 gauge steel, 5/8 inch wide x 3/16 inch high.


  • • For flush or surface mounting
  • • Standard has screw holes and staple holes every six inches
  • • Nails not included
  • • Adjustable on 1/2" centers
  • • 19 gauge steel
  • • 5/8" x 3/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews