Pro-Ketch Multiple Catch Mousetrap Kness Snap-E Mousetrap Twin Pack
- Mfr # 104-0-002, 102-0-045
- Zoro # G803856795
product price:Â
$
45.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-0-002, 102-0-045
- Zoro #
- G803856795
- UPC #
- 747925271640
- Country of Origin
- China
Description
The Pro-Ketch Multiple Catch Mousetrap is always properly set, giving you the peace of mind knowing that you always have protection. The Pro-Ketch does not use any harmful chemicals, baits or poisons and has a low-profile which makes it safe for the user and the environment. Made of durable galvanized steel, the Pro-Ketch will be around for years of dependable rodent control. Easy to bait. Easy to set. Easy to release.
Features- Product Type - Mouse Trap.
- Escape proof and you never need to touch another mouse.
- The mechanism is smart, the materials are rugged.
- Mousetraps are easy to use and made to last so you can use them year after year.
- Steel and durable polystyrene materials make them tough.
- Smart engineering, including a larger trip paddle and strike bar, makes them work every time.
- Place the baited near a wall and pull back on the upright bar until it locks firmly in place.
- The vertical strike bar travels half the distance of old - fashioned wooden traps which makes it easier to catch mice.
- The extra-large trip paddle and strike bar catch rodents from the front, sides and back.
- To release, simply pull back on the upright bar until mouse is released so your fingers never touch the mouse.
- Dimension - 10.13 x 6.25 x 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.