Snap-E Cover Gray Kness Snap-E Mousetrap Twin Pack
- Mfr # 102-0-058, 102-0-045
- Zoro # G203856746
product price:Â
$
56.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102-0-058, 102-0-045
- Zoro #
- G203856746
- UPC #
- 747925271756
- Country of Origin
- China
Description
The Snap-E Cover is uniquely designed for rodent control in common areas. The Snap-E Cover keeps mouse traps and trapped mice out of sight, keeping children and pets away from rodents and the traps. The Snap-E Cover requires no chemicals and is made of durable plastic construction. When using Snap-E Mousetraps, inspection holes on top of the cover makes checking for trapped mice more efficient. The Snap-E Mousetrap is truly a Easy to bait. Easy to set. Easy to release.
Features- Snap-E Cover includes one safety key and 2 Snap-E Mousetraps.
- Escape proof and you never need to touch another mouse.
- The mechanism is smart, the materials are rugged.
- Snap-E Mousetraps are easy to use and made to last so you can use them year after year.
- They are safe, simple and sanitary.
- Steel and durable polystyrene materials make them tough.
- Smart engineering, including a larger trip paddle and strike bar, makes them work every time.
- Place the baited Snap-E near a wall and pull back on the upright bar until it locks firmly in place.
- The vertical strike bar travels half the distance of old-fashioned wooden traps which makes it easier to catch mice.
- The extra-large trip paddle and strike bar catch rodents from the front, sides and back.
- To release, simply pull back on the upright bar until mouse is released so your fingers never touch the mouse.
- Color - Gray
- Dimension - 15.38 x 3.25 x 3.38 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.