Shop KNIPEX
See all product information
Create Account
3 Piece Plastic Grip Diagonal Cutters
- Mfr # 00 20 05 US
- Zoro # G4481900
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Includes
(3) High Leverage Diagonal Cutter
Plier Material
Steel
Features
Diagonal, High-Leverage
Overall Length
6 1/4 in, 8 in, 10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00 20 05 US
- Zoro #
- G4481900
- UPC #
- 843221008420
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6 1/4 in, 8 in, 10 in
- Wire Rope Length
- 6 1/4 in, 8 in, 10 in
- Length
- 6 1/4 in, 8 in, 10 in
Details
- Item
- Diagonal Cutters,3Pc Set
- Number of Pieces
- 3
- Includes
- (3) High Leverage Diagonal Cutter
- Plier Material
- Steel
- Features
- Diagonal, High-Leverage
- Handle Style
- non-slip plastic coated
- Insulated
- No
- Finish
- Atramentized
- Jaw Bend
- 25 Degrees
- Tip Angle
- 25 Degrees
- Grip Material
- Plastic
- For Wire/Cable Type
- Medium-Hard Wire, Music Wire
- Cutting Capacities
- 1/8 (Piano Wire), 1/8 in (Hard Wire), 11/64 in (Medium-Hard Wire), 3/16 in (Medium-Hard Wire), 3/32 (Piano Wire), 3/32 in (Hard Wire), 5/64 (Piano Wire), 9/64 in (Hard Wire), 9/64 in (Medium-Hard Wire)
- Number of Pliers
- 3
- Steel Type
- Chrome Vanadium Steel
Description
The KNIPEX 00 20 05 US 3 Pc Diagonal Cutters Set is a great set of tools to add to your tool box. It features high-quality diagonal cutters that are designed for precision cutting and wire stripping. The 6 1/4", 8" and 10" diagonal cutters have a special cutting geometry for optimum performance. The KNIPEX 00 20 05 US 3 Pc Diagonal Cutters Set is just what you need to finish all your projects with ease.