Shop KNIPEX

3 Piece Channellock Plastic Grip Plier Wrench Set Dipped Handle

  • Mfr # 00 20 06 US2
  • Zoro # G4784665

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
(3) Pliers and Wrench in a Single Tool
Plier Material
Steel
Features
Self-Locking
Overall Length
7 1/4 in, 10 in, 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00 20 06 US2
Zoro #
G4784665
UPC #
843221009083
Country of Origin
Germany
Item
Plier Wrench Set
Number of Pieces
3
Includes
(3) Pliers and Wrench in a Single Tool
Plier Material
Steel
Features
Self-Locking
Handle Style
Dipped
Plier Product Group
Plier Sets
Standards
DIN ISO 5743
Handle Color
Red
Insulated
No
Finish
Chrome Plated
Jaw Texture
Smooth
Non-Sparking
No
Jaw Shape
Flat
Plier Types
Plier Wrench Sets
Adjustment Mechanism
Push Button
Number of Jaw Positions
13, 19, 24
Cutting Capacities
1 1/2 in (Nut), 2 3/8 in (Nut), 2 in (Nut)
Tether Ready
No
Container Type
Plastic Packaging
ESD-Safe
No
Grip Material
Plastic
Series
Channellock
Jaw Opening Type
Manual
Maximum Jaw Opening
1 1/2 in, 2 in, 2 3/8 in
Number of Pliers
3
Steel Type
Chrome Vanadium Electrical Steel
Grip Style
Standard Cushion

Description

Plier Wrench Set, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 7 1/4 in, 10 in, 12 in, Maximum Jaw Opening 1 1/2 in, 2 in, 2 3/8 in, Number of Jaw Positions 13, 19, 24, Grip Style Standard Cushion, Insulated No, Non-Sparking No, Plier Types Plier Wrench Sets, Tether Ready No, Container Type Plastic Packaging, Cutting Capacities 1 1/2 in (Nut), 2 3/8 in (Nut), 2 in (Nut), ESD-Safe No, Features Self-Locking, Finish Chrome Plated, Grip Material Plastic

Ratings & reviews