Shop KNIPEX

4 1/2 in Flat Nose Plier Multi-Component Grip Handle

  • Mfr # 35 12 115

  • Zoro # G0467778


product price: 
$
48.19
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35 12 115
Zoro #
G0467778
UPC #
843221004521
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Width
3/8 in
Jaw Length
7/8 in
Tip Width
1/8 in
Tip Thickness
1/8 in
Jaw Thickness
1/4 in
Wire Rope Length
4 1/2 in

Details

Item
Flat Nose Plier
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
Joint Type
Box
Voltage Rating
Not Rated
Plier Item
Flat Nose Pliers
Nonsparking
No
Max. Jaw Opening
1/2 in
Handle Color
Multicolored
Insulated / Uninsulated
Uninsulated
Side Cutter
No
Wire Stripper
No
Insulated
No
Cutting Capacity/Material
Not Specified
ESD Safe
Yes
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Gripping Surface
Smooth
Spring Return
Yes
Wire Crimper
No
Plier Product Group
Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Handle Style
Ergonomic
Plier Material
Steel
Jaw Shape
Flat
Includes Wire Cutter
No
Plier Type
Flat Nose Pliers
Jaw Opening Type
Spring Return
Nose Shape
Flat
ESD-Safe
Yes
Weight
0.159 lb
Includes Wire Stripper
No
Application
Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
Jaw Texture
Smooth
Maximum Jaw Opening
1/2 in
Cutting Capacities
Not Specified
Tether Ready
No
Non-Sparking
No

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 1/2 in, Maximum Jaw Opening 1/2 in, Jaw Length 7/8 in, Tip Width 1/8 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.