Shop KNIPEX

4 1/2 in Flat Nose Plier Multi-Component Grip Handle

  • Mfr # 35 12 115 ESD

  • Zoro # G0467796


product price: 
$
51.99
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Best Possible Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35 12 115 ESD
Zoro #
G0467796
UPC #
843221020040
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Width
3/8 in
Jaw Length
7/8 in
Tip Width
1/8 in
Jaw Thickness
1/4 in
Tip Thickness
1/8 in
Wire Rope Length
4 1/2 in

Details

Item
Flat Nose Plier
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Best Possible Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
Joint Type
Box
Handle Color
Multicolored
ESD Safe
Yes
Wire Stripper
No
Nonsparking
No
Side Cutter
No
Voltage Rating
Not Rated
Wire Crimper
No
Tether Capable
Tether Capable
Spring Return
Yes
Jaw Bend
0 Degrees
Gripping Surface
Smooth
Cutting Capacity/Material
Not Specified
Max. Jaw Opening
1/2 in
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Insulated
No
Plier Item
Flat Nose Pliers
Standards
DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Cutting Capacities
Not Specified
Includes Wire Cutter
No
ESD-Safe
Yes
Plier Type
Flat Nose Pliers
Includes Wire Stripper
No
Tether Ready
No
Jaw Shape
Flat
Maximum Jaw Opening
1/2 in
Application
Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
Plier Material
Steel
Non-Sparking
No
Jaw Texture
Smooth
Nose Shape
Flat
Handle Style
Ergonomic
Weight
0.163 lb
Jaw Opening Type
Spring Return

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 1/2 in, Maximum Jaw Opening 1/2 in, Jaw Length 7/8 in, Tip Width 1/8 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.